OBERON | 1047-LPDOME-T
Suspended Ceiling AP Enclosure; Low-profile ABS Dome

MFR PART #  1047-LPDOME-T
PART #  723132
Minimum 1 Each
Call for Availability

Description

Locking, 2’ x 2’ suspended ceiling tile enclosure mounts and secures wireless access point and DAS remote units with non-detachable or internal antennas. This steel enclosure replaces a standard ceiling tile, and its larger back-box is suitable for lar ger access points and antennas. The interchangeable door simplifies access point and antenna changes. Access points can be mounted in the door or inside the enclosure with the configurations with the dome.

INCLUDES
- (1) Dual Cable Egress Firestop Ki (1" trade size conduit connector and firestop grommet)
- (2) Keys for lock
- (4) Hanger wires
- Installation instructions

Features

  • Attractive, textured, powder-coat finish matches many ceilings
  • Larger back-box designed for securing most vendors’ enterprise wireless access points and DAS remotes
  • Interchangeable doors permit simple migration to new access points and antennas
  • Enclosre back-box is an effective dust barrier to simplify ICRA procedure compliance

Specification Description

Design: Economical ceiling tile enclosure designed for wireless access points with integrated antennas. Access point mounts in interchangeable door. Fits into standard 2’ x 2’ (U.S.) ceiling grid. Plastic dome in door, suitable for most vendors’ APs
Pe rformance: UL Listed for low-voltage applications, and designed to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved, OPM-0110-13. De-rate AP operating temperature range by 6C when mounted in enclosure
Locking, quick release interchan geable door for migration to other access points
Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
1" trade size knockouts in four walls
Construction: 20 ga. galvanized steel back-box; 18 ga. white, powder-coated steel flane and door. UL-94-5VA white ABS plastic dome; solid back-box fills opening behind access point, creating an effective fire, smoke, and dust barrier to simplify ICRA compliance
Enclosure must be supported by the building structure, independent of the su spended ceiling, per NEC paragraph 300.11; includes hanger wire
Maximum weight inside enclosure is 25 lbs.
For recessed grid ceilings, designate "-T" for tegular flange units
AP max. operating temperature should be de-rated by 6 C inside the enclosur
Size: 23.75 inches by 23.75 inches by 3 inches (603 mm by 603 mm by 76mm); back-box is 18.5" by 18.5" x 3"; total depth is 5"

Specifications:

Location CEILING-MOUNT
Nema Rating NO
Type WIRELESS
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.