OBERON | 1051-AP225
Recessed Ceiling / Wall AP Mount - Aruba AP225

MFR PART #  1051-AP225
PART #  723133
Call for Availability

Description

Locking hard lid ceiling or wall mount enclosure is designed for wireless APs and DAS remote units with detachable antennas. This aesthetic, white powder-coated steel enclosure has an 17.5" square bezel which fastens into the wall and simplifies access point moves, adds, and changes. The 1051-00 model has openings in the door to mount up to seven external antennas. Interchangeable retrofit doors allow current owners to upgrade to new AP or antenna solutions from different vendors by swapping doors.

Includes:
- (1) Unit per carton
- (1) Internal universal AP mounting T-bar bracket
- (4) Hanger wires
- (1) Cable egress firestop Kit (1" trade size conduit connector, and firestop grommet)
- (2) Keys for lock
- (4) White cosmetic screw caps and 10 ceiling/wall attachment screws
- Installation instructions

Features

  • Recessed, hard lid ceiling or wall enclosure for securing wireless access points and DAS remotes with detachable antennas
  • Universal T-bar mounting bracket allows easy installation of most vendors’ APs
  • Fully-hinged locking door, keyed alike
  • Interchangeble doors permit simple migration to new APs and antennas
  • Enclosure back-box is effective dust barrier to simplify ICRA procedure compliance

Specification Description

Design: 4.5 inch deep AP enclosure designed for recess installation in hard-lid ceilings (drywall, plaster and lath, stucco, block, core plank, etc.). Internal T-bar accommodates APs from most manufacturers
This is a steel enclosure so antennas MUST be mounted externally on the door, or AP mounted in the door. Designed for Aruba AP-225
Performance: UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved, OPM-0110-13. De-rate AP operating temperature range by 6C when mounted in enclosure
Enclosure must be fastened to ceiling using suitable hardware
Fully hinged locking door, keyed alike. Doors are interchangeable
Construction: 16 ga. back-box, 14 ga. door, textured white powder-coated steel
Size: Flange is 15 inches by 17.5 inches (445 mm by 445 mm), enclosure is 12.5 inches by 12.5 inches by 4.5 inches deep (318 mm by 318 mm by 114 mm), 4 inches (101 mm) useful depth with universal T-bar bracket in place
Maximum weight to be installed inside enclosure is 25 lbs

Specifications:

Type WIRELESS
Location CEILING-MOUNT
Nema Rating NO

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
TECHNICAL DRAWING