OBERON | 1051-CCOAP
Recessed Ceiling / Wall AP Mount - Cisco APs

MFR PART #  1051-CCOAP
PART #  723134
Minimum 1 Each
Call for Availability

Description

Locking hard lid ceiling or wall mount enclosure is designed for wireless APs and DAS remote units with detachable antennas. This aesthetic, white powder-coated steel enclosure has an 17.5" square bezel which fastens into the wall and simplifies access point moves, adds, and changes. The 1051-00 model has openings in the door to mount up to seven external antennas. Interchangeable retrofit doors allow current owners to upgrade to new AP or antenna solutions from different vendors by swapping doors.

Includes:
- (1) Unit per carton
- (1) Internal universal AP mounting T-bar bracket
- (4) Hanger wires
- (1) Cable egress firestop Kit (1" trade size conduit connector, and firestop grommet)
- (2) Keys for lock
- (4) White cosmetic screw caps and 10 ceiling/wall attachment screws
- Installation instructions

Features

  • Recessed, hard lid ceiling or wall enclosure for securing wireless access points and DAS remotes with detachable antennas
  • Universal T-bar mounting bracket allows easy installation of most vendors’ APs
  • Fully-hinged locking door, keyed alike
  • Interchangeble doors permit simple migration to new APs and antennas
  • Enclosure back-box is effective dust barrier to simplify ICRA procedure compliance

Specification Description

Design: 4.5 inch deep AP enclosure designed for recess installation in hard-lid ceilings (drywall, plaster and lath, stucco, block, core plank, etc.). Internal T-bar accommodates APs from most manufacturers
This is a steel enclosure so antennas MUST be mounted externally on the door, or AP mounted in the door. Designed for Cisco 2700, 3500, 3600 and 3700 series APs
Performance: UL Listed and designed to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved, OPM-0110-13. De-rate AP opera ting temperature range by 6C when mounted in enclosure
Enclosure must be fastened to ceiling using suitable hardware
Fully hinged locking door, keyed alike. Doors are interchangeable
Construction: 16 ga. back-box, 14 ga. door, textured white powder-cated steel
Size: Flange is 17.5 inches by 17.5 inches (445 mm by 445 mm), enclosure is 12.5 inches by 12.5 inches by 4.5 inches deep (318 mm by 318 mm by 114 mm), 4 inches (101 mm) useful depth with universal T-bar bracket in place
Maximum weight to be installed inside enclosure is 25 lbs

Specifications:

Location CEILING-MOUNT
Nema Rating NO
Type WIRELESS
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.