INTERLOGIX | 1075M-10PKG
Door Magnetic Contact, Recessed Press Fit, Closed Loop, NO, 100 Volt AC/DC, 0.5 A, 7.5 Watt, 1/2" Gap, ABS Plastic, Mahogany Brown, With Wire Lead, 10 each per Pack

MFR PART #  1075M-10PKG
PART #  345714
Minimum 1 PACK
Call for Availability

Description

Recessed press fit magnetic contacts with wire leads, 3/8 in. diameter. The contacts use no glue or screws to mount; small ribs on the housing hold the contact in place. Heavy-duty housing resists crushing from swelling wood. A wide gap version is available in the 1075W for applications that may be prone to false alarms caused by loose-fitting doors. Use indoors and outdoors for an attractive recessed installation.

Must be a reseller to purchase this product

Features

  • Press Fit Design Makes Installation Easy
  • Heavy-Duty Housing Resists Crushing
  • Attractive, Added Security of Recessed Installation

Specifications:

Color BROWN
Product Type DOOR CONTACT
Sales Category ELECTRIC DOOR CONTACTS
Sensor Type CONTACT MAGNET SENSOR
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.