HELLERMANNTYTON | 110-80000
EVO 9 Mechanical Hand Tool, Standard Hand Span 90 mm, 1/pkg

MFR PART #  110-80000
PART #  924110
Minimum 1 EACH
In Stock

Description

The EVO 9 has redefined the cable tie application tool, by combining durability, precision and control with unparalleled comfort. Manufactured with high-performance materials and components, the EVO 9 has been proven to outperform and outlast other pro fessional manual tools on the market. Its innovative, ergonomic design minimizes the stress on hands and wrists and ?kickback" that occur with traditional tools, reducing the risk of repetitive-motion injuries. The HT model offers high tension while th e SP model features a smaller grip.

Features

  • Tensions and provides clean, flush cuts for 50lb. to 250lb. cable ties, including wide strap ties.
  • Impact-resistant housing and durable components for extended service life.
  • Easy-to-adjust tension knob offers 33 different settings for precise, repeatable applications.
  • Advanced ergonomic design minimizes necessary hand force and ?kickback" to reduce repetitive-motion injuries.
  • All separately sold accessories are compatible with the EVO 9 series tools.

Specifications:

UNSPSC Code 27113100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.