
Description
Clarity 6 110 Block Kit, with legs, Category 6, 96-pair in standard 100-pair footprint, Clarity, supplied with 24 C6110C4 4-pair connecting blocks and snap-on label designation field
Features
- ETL third party tested and verified Category 6 performance.
- Standard 100-pair 110 footprint
- High density design
- Internal signal feedback technique
- Color-coded C6110C4 connecting blocks
- Provides a termination that is more transparent to the signal
- Ba
Specification Description
Depth Metric: 91 mmWidth Metric: 272 mm
Height USA: 3.25 in.Height Metric: 83 mm
Pair Count: 96
Mount block base, feed cables through openings in base|Designation Strip only enough jacket to lace/terminate conductors|Lace conductors into 110 wiring base maintaining pair twist as close as possible, not to exceed .5"|Confirm correct wiring|Seat and trim conductors with a pair or single position impact tool|Align Category 6 C4 connecting block over conductors with blue tip on left side|Seat connecting block onto base|Terminate top of C4 connecting blocks with single position impact tool|Install labeling kit|When installing block without legs side by side, use clear designation Designation Strip Holder from kit OR-70400661
Specifications:
Termination | 110 |
---|---|
UNSPSC Code | 43223300 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.