COMMSCOPE | 1116604-3
1-PORT MODULAR JACK IDC 8W8P UTP T568A/B CAT5E SL SERIES WHITE TOOLLESS

MFR PART #  1116604-3
PART #  538088
Minimum 1 Each

Description

AMP NETCONNECT SL Series Tool-less Category 5e slim-profile jacks are compatible with Vision Series Outlets, SL Series Outlets, and FLEX-MODE modular furniture faceplates. The SL Tool-less jacks terminate with common pliers and the hinged stuffer cap s implifies assembly. Universal wiring for T568A/B. Shielded jacks and jacks with dust covers are also available.

This part has been discontinued by the supplier.

Specification Description

Product Type Features.Keyed: No
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Body Features.Number of Positions: 8
Packaging Features.Packaging Method: Poly Bag
Housing Features.UL Flammability Rating: UL 94V-0
Housing Features.Housing Color: White
Product Type Features.Product Type: Connector - Modular
Packaging Features.Packaging Quantity: 1
Electrical Characteristics.Shielded: No
Product Type Features.Series: SL Series
Body Features.Mount Type: Panel Mount
Product Type Features.Performance Category: Cat 5e
Product Type Features.Wiring Pattern: Universal
Housing Features.Housing Material: Polyphenylene Oxide
Termination Features.Solder Tail Contact Plating: Tin-Lead over Nickel
Contact Features.Contact Base Material: Phosphor Bronze
Body Features.Wire Range (Solid) (mm [AWG]): 22-24
Body Features.Wire Range (Stranded) (mm [AWG]): 24
Contact Features.Contact Plating, Mating Area, Material: Gold
Product Type Features.Termination Style: Toolless
Body Features.Conductor O.D. (mm [in]): 1.14 [0.045]
Body Features.NETCONNECT Select System: Yes
Product Type Features.Jack Type: RJ45
Product Type Features.Stuffer Cap Type: Hinged
Body Features.110 Block Material: Polycarbonate
Product Type Features.Stuffer Cap Color: Clear
Product Type Features.Stuffer Cap Material: Polycarbonate
Configuration Features.Dust Cover: Without
Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 1.27 [50]

Specifications:

Category CATEGORY 5E
Color WHITE
Number of Ports 1
Termination 110
Wiring A/B UNIVERSAL
UNSPSC Code 39121444

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.