COMMSCOPE | 1116616-4
3-Port Decora Mounting Strap Unloaded Accepts Amp Inserts Grey

MFR PART #  1116616-4
PART #  187976
Minimum 1 EACH
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Color: Gray
Mechanical Attachment.Configuration: Unloaded
Product Type Features.Product Type: Mounting Strap
Product Type Features.Number of Ports: 3
Other.Industry: Enterprise Network Solutions
Product Type Features.Industry Application: NETCONNECT
Product Type Features.Orientation: Vertical
Body Features.Accepts: 110Connect Shielded Modular Jacks, 110Connect Unshielded Modular Jacks, SL Series Multimedia Inserts, SL Series Multimedia Jacks, SL Series Shielded Modular Jacks, SL Series Unshielded Modular Jacks, XG Category 6 AMP-TWIST Modular Jacks
Body Features.Port Style: Straight
Product Type Features.Series: 110Connect, SL Series
Identification Marking.Labeling Options: Yes
Body Features.Mount Type: Decorator Faceplates
Product Type Features.Style: Decorator Style

Specifications:

Color GREY
Loaded NO
Number of Ports 3