COMMSCOPE | 1116697-1
1-Port Surface Mt Unloaded 2-Side Tape & Screws Almond

MFR PART #  1116697-1
PART #  234670
Minimum 1 EACH
In Stock

Description

AMP NETCONNECT modular jack boxes provide surface mounting for unshielded 110Connect and SL Series jacks. Available in 1- and 2-port sizes, they have knockouts for icons and comes with cable tie, mounting screws and mounting tape.

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Color: Light Almond
Mechanical Attachment.Configuration: Unloaded
Product Type Features.Product Type: Modular Jack Box
Product Type Features.Number of Ports: 1
Other.Industry: Enterprise Network Solutions
Product Type Features.Industry Application: NETCONNECT
Body Features.Accepts: 110Connect Unshielded Modular Jacks, SL Series Unshielded Modular Jacks
Product Type Features.Series: 110Connect, SL Series
Body Features.Mount Type: Surface Mount

Specifications:

Color ALMOND
Loaded NO
Mounting SURFACE MOUNT
Number of Ports 1

Data Sheets

TECHNICAL DRAWING