CHATSWORTH PRODUCTS INC (CPI) | 11680-219
Wall Mount Cabinet; 19"W x 41"H x 14"D; White; Top Panel - Vented; Rail Type - Tapped 12-24; Sides - Yes; Front Door - Solid Plexiglass Door; Rear Door - Wall Mount Panel; Assembled, Non-reusable Carton

MFR PART #  11680-219
PART #  168766
Minimum 1 EACH
Call for Availability

Description

The Silver Frame Wall-Mount provides an elegant and premium quality enclosure for protecting and securing your rack-mount equipment. Uses less space than conventional floor Racks With 3"D Channels or enclosures. Unique dual-locking hinge design provides convenient front and rear access. With the 5.5" x 10.3" cable pass-through port in the center of the back panel, it is possible to route cable through the wall directly into the mounted cabinet for a more secure installation.

Specifications:

Airflow FRONT-TO-REAR
Color WHITE
Material ALUMINUM
Model NETWORK
Mounting Width 19"
Multi-compartment NO
Nema Rating NO
Overall Depth 14"
Overall Height 41"
Overall Width 24.3"
Rack Units 20U
Rail Style TAPPED
Seismic Rating NO
Type WALL-MOUNT

Spec Sheet

Spec Sheet