PROTECTIVE INDUSTRIAL PRODUCTS | 120-4050/M
MAD MAX II, HV Yellow, Gray. Dotted Synthetic Leather Palm, Medium

MFR PART #  120-4050/M
PART #  904161
Minimum 1 CASE
Call for Availability

Description

Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.

Features

  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PVC dot grip on palm and fingertips provides an enhanced grip and extra cut/abrasion resistance
  • Foam laminated spandex fabric back for comfort and breathability
  • Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Foam padded knckles for added protection
  • Airprene wrist is made with breathable neoprene for comfort
  • Vented lycra fabric to keep your hands cool
  • Synthetic leather upper and heavy lycra fabric bottom fourchettes enhance the natural contour of the glove for a better it
  • Hi-Vis coloring makes this product very easy to see
  • Launderable for extended life and to reduce replacement costs

Specifications:

Product Type GLOVES
UNSPSC Code 46181500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.