PROTECTIVE INDUSTRIAL PRODUCTS | 120-4500/XL
TORQUE, PVC & Silicone Palm, Black, Non-Slip Grip, Spandex Back, XL

MFR PART #  120-4500/XL
PART #  904225
Minimum 1 CASE
Call for Availability

Description

Ideal for heavy / light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.

Features

  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PVC sandy grip on fingertips and thumbcrotch provides an enhanced grip and extra cut/abrasion resistance
  • Silicone triangle grip palm for an enhanced grip
  • pandex fabric back for comfort and breathability
  • Foam padded knuckles for added protection
  • Lycra fabric fourchettes enhance the natural contour of the glove for a better fit
  • Micro cotton thumb for comfort
  • Reflective tape on fingertips and back of hanpatch makes this product easy to see in low-light applications
  • Neoprene/Nylon wrist strap with a hook & loop closure for easy on/off and a secure fit
  • Launderable for extended life and to reduce replacement costs

Specifications:

Product Type GLOVES
UNSPSC Code 46181500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.