CORTELCO | 122000TP227S
Two-Line Caller ID Business Telephone

MFR PART #  122000TP227S
PART #  521786
Minimum 1 Each
Call for Availability

Features

  • Flash (100/300/600 mSec)
  • Hold with Indicator
  • Redial
  • Pause
  • Mute with Indicator
  • Desk/Wall Mountable
  • 2.5 mm Headset Jack
  • Speakerphone
  • Caller ID/Call Waiting (Memory for 50 Calls)
  • Wide Angel, Adjustable LCD
  • Voice Mail Indication (FSK/Stutter/90V/24V)
  • On Hook Pre-dial
  • Directory Button (Save up to 99 Names & Numbers)
  • Five One-Touch/Five Two-Touch Speed Dial
  • Programmable Flash Time (100/120/300/600 mSec)
  • Handset Receive Volume Control (8 Levels)
  • Programmable Ring Cadence (12 Positions)
  • Programmable Ring Volume (4 Levels/Off)
  • Data Port on Line 2
  • Headset Button, Release Button
  • 7-10-11 Button
  • Three Languages (English/French/Spanish)
  • Programmable Area Code
  • Programmable LDS Code
  • Programmable PBX Access Code
  • Programmable VIP Alert
  • Clock
  • Call Timer
  • 7.5V DC Adaptor

Specifications:

Call Waiting YES
Caller ID YES
Data Port YES
Display YES
Flash Key YES
Hold Button YES
Intercom NO
Headset Jack YES
Line Size 2
Message Waiting NO
Mute Button YES
Redial YES
Speaker Phone YES
Type MULTI LINE
UNSPSC Code 43191508

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.