SNAP-ON INDUSTRIAL BRANDS | 1227MSC
Supercombo Combination Wrench, 12 Point, 27mm, High Polish Chrome

MFR PART #  1227MSC
PART #  808739
Minimum 1 EACH
Usually ships between 5 and 10 business days

Features

  • SUPERCOMBO open end has specially designed grooves that direct wrench force away from fastener corners.
  • SUPERTORQUE box opening design allows application of higher torque without rounding or deforming hex fastener points. No contact is made at the corn ers. Instead, wrenching forces are placed on the flat surfaces behind the points.
  • Meets or exceeds aerospace specification AS 954 for 12 point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for precision application.
  • May be used on all common hex (6 point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy.
  • Box and open end openings are identical.
  • High Polish Chrome Finish with SUPERTORQUE Box End.

Specifications:

Drive / Blade WRENCH - BOX AND OPEN END
Grade DUTY - HEAVY
Height / Depth MULTIPLE
Length 14.25/32
Material STEEL - CHROME VANADIUM
Product Type WRENCH - COMBINATION - FLAT
Size / Capacity 27.0 MM
Width / Diameter 12 POINT SIZE
UNSPSC Code 27111700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.