EDWARDS SIGNALING | 125STRNR1248D | 78264005099
Strobe Beacons in NEMA 4X Enclosure, normal output 175,000 peak candlepower, 12-48V DC, gray

MFR PART #  125STRNR1248D  | 78264005099
PART #  522852
Minimum 1 EACH
In Stock

Description

The Edwards 125 Class Strobe beacons are UL and cUL Listed signaling devices, available in two versions, normal light output and high light output. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The b ase is manufactured from a 33% glass filled nylon, providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the normal light output and high light output beacons are available with eithe r a black or gray base, and amber, blue, clear, green or red lens.

Features

  • Available in High Light Output or Normal Light Output versions
  • High Light Output models available in 120V AC
  • Normal Light Output models avialable in 12-48V DC, 120V AC and 240V AC
  • Available with gray or black base
  • Available with amber, blue, clear, green or red lens
  • Option for panel or conduit mounting
  • -31F to 150F (-35C to 66C) operating temperature
  • Protective wire guard available, Cat. No. 125GRD

Specifications:

Type PILOT DEVICE
UNSPSC Code 39121500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.