INTERLOGIX | 1277-N
Recessed Wing Fit Contact with Wire Leads, 3/8 in. Diameter, SPDT, White, 1/2 in. Gap Size. Single Pole-Double Throw

MFR PART #  1277-N
PART #  309095
Minimum 1 EACH
Call for Availability

Description

Recessed wing fit magnetic contact with wire leads, 3/8 in. diameter, 1/2 or 1-1/4 in. gap size, closed loop or SPDT. The contact is ideal for new construction applications, where wood swell poses a potential threat to the contact housing. The wings flex to hold the contact securely in place as the wood expands and contracts.

Features

  • Wings protect contact reed from being crushed by swelling wood
  • Installs quickly in over drilled holes
  • Superior false alarm immunity
  • Closed Loop, SPDT and Wide gap models available

Specifications:

UNSPSC Code 46171619

Spec Sheet

Spec Sheet

Data Sheets

MANUAL