COMMSCOPE | 1278118-4
Lighcrimp Plus Term. Tool Kit for St/Sc/Lc and Mt-RJ Without Microscope

MFR PART #  1278118-4
PART #  289299
Minimum 1 EACH

Description

Mini Termination Kit For Use With LIGHTCRIMP PLUS LC, For Use With LIGHTCRIMP PLUS SC, For Use With LIGHTCRIMP PLUS ST, For Use With MT-RJ Jack, For Use With MT-RJ SECURE Jack Without Epoxy Curing Oven Without Microscope Not relevant for RoHS and/or EL V compliance

This part has been discontinued by the supplier.

Specification Description

Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Product Type: Mini Termination Kit
Other.Comment: Includes ball end hex key
Product Type Features.For Use With: LIGHTCRIMP PLUS LC, LIGHTCRIMP PLUS SC, LIGHTCRIMP PLUS ST, MT-RJ Jack, MT-RJ SECURE Jack
Body Features.Microscope: Without
Body Features.Soft Case: With
Body Features.Epoxy Curing Oven: Without

Specifications:

Fiber Type TERMINATION KIT
Type FIBER

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING