CHATSWORTH PRODUCTS INC (CPI) | 13050-721
ThinLine II Wall-Mount Cabinet; 26"W x 36"H x 5"D; Black; Top Panel - Removable; Rail Type - Tapped 12-24; Sides - Yes; Front Door - Solid Metal Door; Rear Door - Wall Mount Panel; Assembled, Non-reusable Carton

MFR PART #  13050-721
PART #  283474
Minimum 1 EACH
Usually ships between 14 and 28 business days

Description

ThinLine(TM) II Wall-Mount Cabinet, removable top panel, space-saving, ships fully assembled

Specifications:

Airflow FRONT-TO-REAR
Color BLACK
Material STEEL
Model NETWORK
Overall Depth 5"
Mounting Width 19"
Overall Width 26"
Multi-compartment NO
Nema Rating NO
Rack Units 2U
Seismic Rating NO
Type WALL-MOUNT
Overall Height 36"
Rail Style TAPPED

Spec Sheet

Spec Sheet

Data Sheets

SOLUTIONS GUIDE