
3M | 130C-3/4X30FT | 7000006085
Cable Splicing Tape, Linerless, Premium Grade, 30’ Length x 3/4" Width x 30 Mil Thk, 850 Percent Elongation, 7.5 Inch-Lb. Breaking Strength, Ethylene Propylene Rubber, Black Color
Description
Scotch Linerless Rubber Splicing Tape 130C is a highly conformable, linerless Ethylene Propylene Rubber (EPR), high-voltage insulating tape that provides excellent thermal dissipation of splice heat. It meets industry specifications and has excellent p hysical and electrical properties, which help provide immediate moisture seal and void-free buildups. Scotch Splicing Tape 130C is rated up to 194F (90C) continuous operating temperatures and short-term 266F (130C) overload service. This product ca n be used for low and high voltage (through 69 kV) applications. This tape should be applied like any rubber tape-that is, the side of the tape wrapped inside the roll should be applied outside on the splice (tacky side up). This will help prevent the roll from getting progressively further away from the work area.
Features
- High-Voltage Insulating Tape that Provides Excellent Thermal Dissipation of Splice Heat
- Excellent Physical and Electrical Properties, Which Help Provide Immediate Moisture Seal and Void-Free Buildups
- Meets Industry Specifications
- High Thermal Conductiity
- Physical and Electrical Properties Unaffected by Degree of Stretch
- Compatible with Common, Solid Dielectric Cable Insulation
- Weather Resistant
- Operating Temperature up to 194 Deg F
- 5-Year Shelf Life
Specification Description
Primary insulation for splicing all types of solid dielectric insulated cables through 69 kV
Primary insulation for building stress cones on all types of solid dielectric insulated cables up to 35 kV
Jacketing (secondary insulation) on high-voltage splices and terminations
Moisture-sealing electrical connections
Bus bar insulation
End-sealing high-voltage cables
Motor leads
Jacket repairs
Specifications:
UNSPSC Code | 31201500 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.