COMMSCOPE | 1339118-1
SL Series Faceplate Singlegang Accepts 3 1U Inserts Almond

MFR PART #  1339118-1
PART #  234654
Minimum 1 EACH
In Stock

Description

AMP NETCONNECT SL Series faceplates offer increased flexibility at the work area outlet. The faceplates use either 1-unit or 1.5-unit front-loading modules that snap in and out for easy access during moves, adds and changes. Jacks and inserts snap into the modules, which are in turn snapped into the faceplate. 2-port straight and angled modules accept 110Connect and SL Series modular jacks, SL Series inserts and the MT-RJ outlet jacks. The 3-port angled module will accept SL Series jacks and inserts only. 2- and 3-port modules are provided with patented invisible icon holes that will accept colored icons for port identification. Single-gang faceplates accept three 1-unit or two 1.5-unit SL Series modules. Faceplates and modules are available in other colors, and double-gang versions. Other modules available for SVGA, HDMI and fiber.

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Color: Almond
Mechanical Attachment.Configuration: Unloaded
Product Type Features.Product Type: Faceplate
Other.Industry: Enterprise Network Solutions
Product Type Features.Industry Application: NETCONNECT
Product Type Features.Orientation: Vertical
Body Features.Capacity: 1-Gang
Body Features.Accepts: SL Series Modules
Product Type Features.Series: SL Series
Identification Marking.Labeling Options: Label, Cover

Specifications:

Color ALMOND
Gang 1
Loaded NO
Mounting FLUSH MOUNT
Number of Ports 3

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
TECHNICAL DRAWING