HID GLOBAL CORPORATION | 1346LNSMN-26BIT FC017 H10301
Access Control Proximity Keyfob, Standard, RF Programmed, Inkjetted, Key Ring Slot, 125 Kilohertz, 1.56" Length x 1.25" Width x 0.24" Thickness, ABS Plastic, Black with Gray Insert

MFR PART #  1346LNSMN-26BIT FC017 H10301
PART #  CS352132
Minimum 1 Each
In Stock

Features

  • Small Enough to Fit on a Key Ring
  • Universal Compatibility with HID Proximity Card Readers
  • Provides an External Number for Easy Identification and Control Can be Placed on a Key Ring for Convenient Entry
  • Supports Formats up to 85 Bits, with Over 137 Bilion Codes
  • Using HID’s Prox Programmer, Card Vendors Can Ship Proximity Keyfobs, Custom Programmed to their Customers Requirements, from their Own Inventory, Enables Smaller Order Quantities and Overnight Delivery
  • Lifetime Warranty

Specifications:

Color BLACK
Format 26-BIT
Dimensions 2.0" X 1" X 0.25" (APPROX.)
Frequency 125 KHZ
Sales Category ELECTRIC CARDS AND FOBS
Product Type KEY FOB CREDENTIAL
Slotting KEY RING HOLE
Read Format PROXIMITY HID
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Data Sheets

SELECTION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.