HID GLOBAL CORPORATION | 1346LNSMN-26BIT FC143 H10301
Access Control Proximity Keyfob, Standard, RF Programmed, Inkjetted, Key Ring Slot, 125 Kilohertz, 1.56" Length x 1.25" Width x 0.24" Thickness, ABS Plastic, Black with Gray Insert

MFR PART #  1346LNSMN-26BIT FC143 H10301
PART #  CS479429
Minimum 1 EACH
In Stock

Features

  • Small Enough to Fit on a Key Ring
  • Universal Compatibility with HID Proximity Card Readers
  • Provides an External Number for Easy Identification and Control Can be Placed on a Key Ring for Convenient Entry
  • Supports Formats up to 85 Bits, with Over 137 Bilion Codes
  • Using HID’s Prox Programmer, Card Vendors Can Ship Proximity Keyfobs, Custom Programmed to their Customers Requirements, from their Own Inventory, Enables Smaller Order Quantities and Overnight Delivery
  • Lifetime Warranty

Specifications:

Color BLACK
Dimensions 2.0" X 1" X 0.25" (APPROX.)
Format 26-BIT
Frequency 125 KHZ
Product Type KEY FOB CREDENTIAL
Read Format PROXIMITY HID
Sales Category ELECTRIC CARDS AND FOBS
Slotting KEY RING HOLE

Spec Sheet

Spec Sheet

Data Sheets

ORDERING GUIDE