CHATSWORTH PRODUCTS INC (CPI) | 13602-718
EasySwing(TM) Wall-Mount Rack; 19"W x 24.5"H x 18"D; Black

MFR PART #  13602-718
PART #  318652
Minimum 1 EACH
In Stock

Description

EasySwing is a cost-effective 19" EIA swing gate rack for mounting network, communications and security equipment in a telecommunications or equipment room where floor space is limited. Opens 180 degrees to right or left.

Features

  • Swing-Out Rack-Mount Frame Provides Easy Access to the Rear of Installed Equipment
  • Fiber and Copper Ready with 19" EIA Threaded Equipment Mounting Rails
  • Easy to Ship, Inventory and Install Ships Flat, Folds Open to Mount on the Wall
  • Integrated Cable Mnagement Straps Included
  • Swing Gate Can Open to the Right or to the Left
  • Durable, All-Steel Construction

Specifications:

Color BLACK
Height 24.5"
Material STEEL
Mounting Width 19"
Rack Units 11U
Seismic Rating NO
Type WALL-MOUNT

Spec Sheet

Spec Sheet

Data Sheets

SOLUTIONS GUIDE