CHATSWORTH PRODUCTS INC (CPI) | 13704-703
Vertical Cabling Section, Dbl-Sided, Seismic Rack, Black

MFR PART #  13704-703
PART #  377886
Minimum 1 Each
In Stock

Description

Seismic Frame Two-Post Rack Vertical Cabling Section, black, provides a double-sided, front and rear cable pathway next to Seismic Frame Two-Post Rack. Separate front and rear 6W x 6.38D (150 mm x 162mm) cable managers attach with included offset brackets to align with the front and rear of the rack. Large cable pass-through ports on the back of each manager align with ports in the side of the frame; spin-open plastic latches secure cables inside the managers. Keyhole slots on the back of the managers allow two power strips to be mounted on the back of each manager using the Seismic Frame Two-Post Rack Vertical Power Strip Mounting Hardware Kit Includes one Single-Sided Cable Management Fingers Kit to organize cables by RMU Made of aluminum. Includes installation hardware.

Specifications:

Color BLACK
Cable Management Type RING DUCT
Cable Mgt Mounting VERTICAL
Type CABLE MANAGEMENT
UNSPSC Code 24102001

Data Sheets

SOLUTIONS GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.