COMMSCOPE (FORMERLY TE CONN) | 1375191-4
1-Port Modular Jack 110 8W8P UTP T568A/B Category 5E SL Series Gray

MFR PART #  1375191-4
PART #  244703
Minimum 1 EACH
In Stock

Description

AMP NETCONNECT SL Series slim-profile jacks are compatible with Vision Series Outlets, SL Series outlets and FLEX-MODE modular furniture faceplates. Cables may be dressed at either 180 or 90 for added flexibility at various outlet locations. Univer sal wiring for T568A/B. For fast and easy terminations, use the SL Series termination tool - Part No. 285415. Jacks with dust covers are also available.

Specification Description

Product Type Features.Keyed: No
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Body Features.Number of Positions: 8
Packaging Features.Packaging Method: Poly Bag
Housing Features.UL Flammability Rating: UL 94V-0
Housing Features.Housing Color: NEMA Gray
Product Type Features.Product Type: Connector - Modular
Packaging Features.Packaging Quantity: 1
Other.Comment: With strain relief.
Electrical Characteristics.Shielded: No
Product Type Features.Series: SL Series
Body Features.Mount Type: Panel Mount
Product Type Features.Performance Category: Cat 5e
Product Type Features.Wiring Pattern: Universal
Housing Features.Housing Material: Polycarbonate
Contact Features.Contact Base Material: Beryllium Copper
Body Features.Wire Range (Solid) (mm [AWG]): 22-24
Body Features.Wire Range (Stranded) (mm [AWG]): 24-26
Contact Features.Contact Plating, Mating Area, Material: Gold
Product Type Features.Termination Style: 110 Style Punch-Down
Body Features.Conductor O.D. (mm [in]): 1.45 [0.057]
Body Features.NETCONNECT Select System: No
Product Type Features.Jack Type: RJ45
Body Features.110 Block Material: Polycarbonate
Configuration Features.Dust Cover: Without
Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 1.27 [50]

Tech Info

ANSI/TIA Category 5e compliant

Specifications:

Category CATEGORY 5E
Color GREY
Number of Ports 1
Termination 110
Wiring A/B UNIVERSAL