COMMSCOPE | 1375351-1
Label ID Products; Printer Type: Inkjet, Laser Label Height: 12.70 mm Label Width: 78.74 mm Card Stock Material Patch Panels Series

MFR PART #  1375351-1
PART #  328776
Available in 1 PACK increments
Minimum 1 PACK
In Stock

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Color: White
Packaging Features.Packaging Method: Sheet
Product Type Features.Material: Card Stock
Packaging Features.Packaging Quantity: 180
Product Type Features.Series: Patch Panels
Product Type Features.For Use With: SL Series Cat 6, SL Series Multimedia Patch Panels, SL Series Cat 5e, 110Connect Cat 5e
Product Type Features.Termination Method to Wire/Cable: Insulation Displacement Crimp (IDC)
Body Features.Insert Material: Thermoplastic
Contact Features.Contact Size: 20
Product Type Features.Shell Material: Steel
Body Features.Shell Plating: Tin
Product Type Features.Grounding Indents: With
Housing Features.Enclosure: Without
Electrical Characteristics.Printer Type: Inkjet, Laser
Body Features.Sheets per Pack: 5
Printer/Label Features.Label Width (mm [in]): 78.74 [3.100]
Electrical Characteristics.Number of Labels Across: 2
Printer/Label Features.Label Height (mm [in]): 12.70 [0.500]
Printer/Label Features.Tamper Evident: No
Printer/Label Features.Label Type: Die-Cut
Printer/Label Features.Label Finish: Matte
Body Features.Perforated: Yes
Printer/Label Features.Labels per Sheet: 36
Body Features.Card Size (mm [in]): 215.90 x 279.40 [8.500 x 11.000]

Specifications:

UNSPSC Code 55120000

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.