CHATSWORTH PRODUCTS INC (CPI) | 13902-703
Cable Manager, Vertical, 45U Rack, 6" Width x 9.8" Depth x 80.5" Height, Plastic/Steel, Black, For CPI Rack System

MFR PART #  13902-703
PART #  415456
Minimum 1 EACH
In Stock

Description

The Velocity Single-Sided Vertical Cable Manager includes: Four vertical side sections with T-shaped cable guides (fingers) spaced 1U apart; Four mid panels with attachment points for cable management accessories; Two splice plates used to assemble the top and bottom side sections; Two half-height covers that snap onto the T-shaped cable guides; Eight M8 hex bolts, washer and hex flange nuts to secure cable managers to the rack.

Features

  • Tool-Less Snap Together Assembly is Simple and Quick
  • Compact Packaging Saves on Shipping, Uses Minimal Storage Space and Makes Carrying it a 1-Person Job
  • Large Cross-Section Provides Abundant Space for Cables
  • Openings on Side of Manager Align with Rac-Mount Units
  • T-Shaped Cable Guides Organize Cables by Rack-Mount Unit
  • Snap-On Covers Secure and Protect Cable
  • Velocity Vertical Manager is Available in Three Heights, Four Depths

Specifications:

Color BLACK
Type CABLE MANAGEMENT
Cable Management Type FINGER DUCT
Cable Mgt Mounting VERTICAL
UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.