CHATSWORTH PRODUCTS (CPI) | 13934-727
Velocity Cable Ring Kit, 6 inches W X 7 ft H Manager, 7 Rings, Black

MFR PART #  13934-727
PART #  415460
Minimum 1 Each
Standard Lead Time: 3-7 Weeks

Description

The Cable Ring Kit creates a separate cable pathway on the back of a Velocity Single-Sided Vertical Cable Manager for premise cables. Match the kit to the width and height of the vertical cable managers; one kit per manager. Attaches to the sides with included hardware. Rings are C-shaped, 3.0 in H x 7.7 in D (76 mm x 196 mm), with a plastic latch that spins open to provide access to cables; Cable opening on 3.6 in W (91 mm) rings is 1.4 in W (36 mm); cable opening on other rings is 3.8 in W (97 mm). Rings are made from aluminum and paitned black; latch is black plastic. Each kit includes multiple rings and mounting hardwar. The -7X6 kits include 6 rings, the -7X7 kits include 7 rings, the -7X8 kits include 8 rings.

Specifications:

Cable Management Type CABLE RINGS/LOOPS
Cable Mgt Mounting VERTICAL
Color BLACK
Type CABLE MANAGEMENT
UNSPSC Code 24102001

Data Sheets

SOLUTIONS GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.