COMMSCOPE | 1435971-1
MRJ21 Patch Panel, Standard, 48-Port, for 4-Pair (10/100/1000BASE-T) Applications

MFR PART #  1435971-1
PART #  324054
Minimum 1 EACH
In Stock

Description

The MRJ21 is a high-performance, high-density, small-form-factor, copper cabling solution for applications including Gigabit Ethernet, VoIP and powered Ethernet. The dense CHAMP-style MRJ21 connector and cabling reduces cable bulk in pathways and space s, enabling much higher port counts in a smaller space. The system’s modular, reuseable design significantly reduces installation time. All components are factory-terminated and -tested, enabling true plug-and-play performance.

Specifications:

Color BLACK
Number of Ports 48
Rack Units 1

Spec Sheet

Spec Sheet