COMMSCOPE | 1479459-1
Copper Patch Panels; Product Category: Patch Panel Accessory Accessory Accessory Type: MRJ21 Cassette Ethernet Speed: 10/100/1000 Base-T Front Connector Interface: RJ45

MFR PART #  1479459-1
PART #  308922
Minimum 1 EACH
Call for Availability

Description

The MRJ21 is a high-performance, high-density, small-form-factor, copper cabling solution for applications including Gigabit Ethernet, VoIP and powered Ethernet. The dense CHAMP-style MRJ21 connector and cabling reduces cable bulk in pathways and space s, enabling much higher port counts in a smaller space. The system’s modular, reuseable design significantly reduces installation time. All components are factory-terminated and -tested, enabling true plug-and-play performance.

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Wave solder capable to 240C
Product Type Features.Product Type: Accessory
Product Type Features.Accessory Type: MRJ21 Cassette
Other.Comment: For use with MRJ21 Cassette Panel, 1479451-1
Electrical Characteristics.Shielded: No
Product Type Features.Integrated Management: No
Configuration Features.Front Connector Interface: RJ45
Conditions for Usage.AMPTRAC Enabled: No
Product Type Features.Number of Ports: 6
Other.Industry: Enterprise Network Solutions
Body Features.Mount Style: MRJ21 Cassette Panel
Product Type Features.Product Category: Patch Panel Accessory
Configuration Features.Connectivity Included: Yes
Product Type Features.Industry Application: NETCONNECT
Operation/Application.Ethernet Speed: 10/100/1000 Base-T
Product Type Features.For Use With: 1479451-1
Body Features.Number of Fiber Count: 24
Configuration Features.Rear Connector Interface: MRJ21

Specifications:

Color BLACK
Number of Pairs 4
Number of Ports 6
Rack Units 1
Termination CASSETTE
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.