PROTECTIVE INDUSTRIAL PRODUCTS | 15-440/M
G-Tek PolyKor Suprene, Nanotech Tan 13 Gauge , NeoFoam Coating, ANSI A4, Medium

MFR PART #  15-440/M
PART #  907551
Minimum 1 Case
Call for Availability

Description

Advancements in nanofabrication have resulted in the development of Suprene - based on graphene, it is a new fiber that is proving to be amongst the highest in resistance to cut and tear.

Similar to graphite, graphene is remarkably strong for its weight â?" being 100 times stronger than steel - it outperforms any other material. Structurally it is very different than other fibers in that it is made up of micro-structured graphene sheets well-aligned along the fiber axis.

Features

  • Suprene fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Neofoam coated palm and fingertips offers great abrasion resistance and outstanding wet/dry grip
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Cotton color binding denotes sizing
  • Launderable for extended life and to reduce replacement costs

Specifications:

Product Type GLOVES
UNSPSC Code 46181500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.