HELLERMANNTYTON | 151-01981
Ratchet P-Clamp, 0.76"-1.42" Bundle Dia, 180 Med, 0.41" Hole Dia, PA66HIRHSUV/SS304, Black

MFR PART #  151-01981
PART #  913830
Minimum 1 Each
Call for Availability

Description

The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the de sired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-C lamp is offered in four sizes and multiple mounting configurations.

Features

  • One-piece ratchet closure design allows for easy installation during pre- or final assembly.
  • Four sizes and multiple configurations handle a wide range of diameters and applications, reducing part inventory.
  • Clamp interior is designed to guide and center bundle to reduce pinching.
  • Easy release feature allows for quick adjustments and maintenance.
  • Impact modified, heat and UV stabilized PA66 provides long-term durability, indoors and out.
  • Stainless steel mounting plate tolerates high torque mounting resists galvanic corrosion with dissimilar metals, and harsh chemicals.

Specifications:

Type CLAMPS AND CLIPS
UNSPSC Code 31162900

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.