HELLERMANNTYTON | 151-26101
Standoff Stud Mount Tape Clip Long 2.05" Weld Stud Mnt .2" PA66HS Black 500/pkg

MFR PART #  151-26101
PART #  701885
Minimum 1 PACK
Call for Availability

Description

HellermannTyton Stud Mount Bundling Clips are easily inserted on a 5mm stud and secure the bundle away from the mounting hole. They are designed to provide simple and easy methods of securing cable bundles, hoses, or pipes. They are fastened onto the t ape bar using tape or cable ties.

Features

  • Tape clips are designed to provide simple and easy methods of securing cable bundles, hoses, or pipes.
  • They are fastened onto the tape bar using tape or cable ties.
  • The different fixing orientations allow tape clips to be used with a wide range of panel thicknesses and hole diameters.

Specification Description

Color: Black
Material: Polyamide 6.6 heat stabilized (PA66HS)
Operating Temperature: -40F to +221F (-40C to +105C)

Specifications:

Dual NO
Heat Shrink NO IS NOT SHRINK TUBING
UNSPSC Code 39130000

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.