KLEIN | 1550-4
Pocket Knife Carbon Steel 2-5/8" Sheepfoot Slitting Blade

MFR PART #  1550-4
PART #  007947
Minimum 1 EACH
Call for Availability

Description

The sheepfoot slitting blade on this knife makes it an ideal accessory for professional linemen doing heavy-duty line work.

Features

  • Extra-large curved sheepfoot slitting-blade 2-5/8" (67 mm) long.
  • Ideal for heavy-duty line work.
  • Woodgrain plastic handle.
  • Blade locks open.

Specification Description

Blade Steel: carbon steel
Blade Length: 2-5/8"
Length Closed: 4"
Weight (oz.): 4.0

Specifications:

Height / Depth NONE
Product Type KNIFE - POCKET
Grade DUTY - HEAVY
Length NO LENGTH
Size / Capacity NONE
Width / Diameter NONE

Spec Sheet

Spec Sheet