HELLERMANNTYTON | 156-00551
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC9, 1-3 mm Panel, 50lb, PA66HS/PA66HIRHSUV, Black, 500/pkg

MFR PART #  156-00551
PART #  701898
Minimum 1 Pack
Call for Availability

Description

HellermannTyton’s Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole. The clip is easy to secure and the extraction forc e is high due to the integrated metal clamp that holds the edge clip in place.

Features

  • Edge Clip applies easily to plastic and metal sheets without the need for a mounting hole.
  • Edge Clip provides low insertion force and high extraction force ideal for assembly environments.

Specification Description

Color: Black
Material: Polyamide 6.6 heat stabilized (PA66HS);Polyamide 6.6 high impact modified, heat stabilized, UV resistant (PA66HIRHS)

Specifications:

Cable Tie Diameter 8"
Type CABLES TIES AND ACCESSORIES
UNSPSC Code 39121703

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.