HELLERMANNTYTON | 156-00635
Cable Tie&Edge Clip, EC4A Panel Thickness .04-.12", PA66; PA66HIRHS, Black, 100/pkg

MFR PART #  156-00635
PART #  156-00635
Minimum 1 PACK
Call for Availability

Description

HellermannTyton’s UV stabilized tie and edge clip assemblies are designed to route bundles by securing them to the edge of plastic or metal sheets without the need for a mounting hole. The clip creates a high extraction force and are easy to install.

Applications

The UV stabilized tie and edge clip assemblies are ideal for use where holes are not available or where adhesives are not strong enough.

Features

  • HellermannTyton’s UV stabilized tie and edge clip assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole.
  • The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.

Specifications:

Cable Tie Diameter 12"
Size 8"
Type CABLES TIES AND ACCESSORIES

Spec Sheet

Spec Sheet