HELLERMANNTYTON | 157-00130
1-Piece Cable Tie/Offset Fir Tree with Disc, 12.5 mm Offset, 8.5"L, 6.1-7mm Hole, PA66HIRHS, Gy, 4000/ctn

MFR PART #  157-00130
PART #  701914
Minimum 1 Pack
Call for Availability

Description

Offset cable ties route and position bundles away from a mounting hole. Rigid offset bar eliminates potential bending of wire or cables once installed. Multiple offset distances and fir tree sizes cover the majority of industry offset applications. The tie strap’s outside serration design provides a smooth surface to protect soft bundles. HellermannTyton’s one-piece mounting ties offer a complete solution by both bundling and mounting. Their ideal combination of high-specification materials and supe rior design suit the needs of complex applications.

Features

  • All-in-one bundling and fastening solution reduces costs and assembly time.
  • Variety of fir tree diameters and offset lengths address most offset applications.
  • High-spec materials and superior design deliver excellent performance and value.

Specification Description

Color: Gray
Material: Polyamide 6.6 high impact modified, heat stabilized, UV resistant (PA66HIRHS)

Specifications:

Cable Tie Diameter 2"
Type CABLES TIES AND ACCESSORIES
UNSPSC Code 39121703

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.