TRIAD FLOORS | 15TSM-CW
Metric 1500 lb (680 kgf) Universal Fit-All Panel, Slotted 600, Crystal White

MFR PART #  15TSM-CW
PART #  402118
Minimum 1 EACH
Call for Availability

Description

Triad’s patented Slotted ICE Airflow panels are designed with our proprietary River Cooling System, to provide optimal data center and server farm hot spot cooling for any imperial or metric raised floor systems that have maximum stringer width of 1.75".
These panels are built to provide 1500 to 4000 lbs. of concentrated load capacities while versatile enough to be adjusted with the patent pending corner adapters either vertically or horizontally to flush mount to most all imperial or metric raised floor systems, regardless of age.
The patent pending Integrated Dual Handles provide safe, balanced lifting and placement of panel without danger of trapping fingers or toes while eliminating the need to search for suction cup lifters.
Triad’s Hi-Plume Stratification Fin provides increased upper server cooling dropping upper/middle/lower server temperatures 5-15 degrees while lowering energy consumption 4% for every degree.

Features

  • Dual Handles
  • Horizontal & vertical levelers
  • Size: 600 x 600 mm
  • Hi-Plume Stratification fin
  • Row Damper
  • OPD Damper
  • PowderPlate finish
  • (8 available colors)

Specifications:

UNSPSC Code 40101700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.