LIBERTY AV | 16-2C-TTP-WHT-250
Tight Tube Plenum 16 AWG 2-Conductor Speaker Cable Reel, White, 250 ft

MFR PART #  16-2C-TTP-WHT-250
PART #  10453924
Minimum 1 Feet
In Stock

Description

Tight Tube Plenum 16 AWG 2-Conductor Speaker Cable Reel. 2 conductor 16 AWG stranded, twisted, and unshielded cable NEC type CMP and CEC type CMP FT6. Product manufactured compliant to the requirements of UL444 for installations and applications in acc ordance with NEC articles 725 and 800.

Conductor: 16 AWG
26-strand annealed bare copper conductors
Diameter: 0.0589" 1.50mm

Electrical: DC resistance: 4.04 Î / 1000 13.25 Î/KM
Mutual capacitance: 35.3 pF/FT 115.78 pF/M
Impedance: 5ductance: 0.15UH/FT 0.49UH/M
Velocity of Propagation: 55%
Voltage rating: 300V
Maximum current: 6.25A@25C

Insulation: Plenum rated polyvinyl chloride
Wall thickness: 0.012" 0.30mm
Diameter: 0.083" 2.11mm

Regulatory: NEC: CMP 60CMP FT6 CMG 60C
EU RoHS-2 2011/65/EU Compliant

Color Code: Black, Red

Packages: Reel: 1000 305M
Weight: 30 Lbs/1000 45 Kg/KM

Assembly: 2 conductors twisted
Lay length: 3.0" 80mm
4.0 twists per foot 12.5 twists per meter
Ôion: Pull Tension: 42 Lbs 187 N
Bend radius: 1.92" 49mm unloaded
Bend radius: 3.84" 98mm loaded
Plenum cable should be conditioned at room temperature for 24 hours prior to installation and never installed below 32F 0C ambient temperature
onstruct: Ripcord under jacket

Applications: Plenum commercial speaker audio
Plenum 70V speaker
Plenum class 2 power

Shield: N/A

Performance: Speaker level audio to 50 feet

Jacket: Plenum rated polyvinyl chloride
Ctural White, Black, Blue
Wall thickness: 0.018" 0.46mm
Diameter: 0.192" 4.88mm

Final Outside Diameter (inches): 0.192

Features

  • 26-strand annealed bare copper conductors
  • Plenum rated PVC insulation
  • Twisted, unshielded
  • Tight Tube Plenum rated PVC jacket
  • NEC CMP, CEC CMP FT6, RoHS compliant
  • 1000 foot spools

Specifications:

UNSPSC Code 26121524

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.