PROTECTIVE INDUSTRIAL PRODUCTS | 16-323/XXL
G-Tek PolyKor, Hi-Vis 15G Shell, A2 Nitrile Foam, Silicone Free, Thumb+, 2XL

MFR PART #  16-323/XXL
PART #  907568
Minimum 1 CASE
Call for Availability

Description

Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.

Features

  • PolyKor blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Seamless construction offers increased comfort and breathability
  • Foam Nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Hi-Vis coloring makes this product very easy to see
  • Cotton color binding denotes sizing
  • Washable, resistant to chemicals, water, and ultraviolet light
  • 100% Silicone free
  • Made from component materials that comply with Federal Regulations for fooontact 21 CFR, 170-199

Specifications:

Product Type GLOVES
UNSPSC Code 46181500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.