LAPP GROUP | 16001303
H07RN-F Cordage, heavy duty, neoprene flexible European cordage; HAR, 12 gauge, 5 conductors

MFR PART #  16001303
PART #  4A-1205EC
Minimum 50 FEET
Call for Availability

Description

H07RN-F is a neoprene cordage that meets H07RN-F approval. It has an international color code and a jacket which is resistant to oil, chemicals, and abrasion.

Applications

Power cordage for European machinery; portable tools; data processing; control systems; commercial appliances; MRO replacement for European machinery.

Features

  • Oil, chemical and abrasion resistant neoprene jacket
  • Ideal for high stress applications in dry and damp environments
  • MRO replacement for European machinery
  • UV resistant, outdoor use

Specification Description

Minimum Bend Radius for flexible use: 10 x cable diameter
Temperature Range: -25C to +60C
Nominal Voltage: 450/750V
Test Voltage: 2500V
Conductor Stranding: Class 5 fine wire
Approvals: H07RN-F, CE & RoHS

Specifications:

Conductor Count 5 CONDUCTOR
Conductor Material TINNED OR COATED COPPER
Conductor Size 12 AWG
RoHS Compliant NO
Conductor Type STRANDED
Earth/Ground Wires YES
Insulation Material EPR-ETHYLENE PROPYLENE RUBBER
Jacket Material NEO-NEOPRENE, POLYCHLOROPRENE
Number of Ground Wires 1 WIRE
Product Type 450/750V H07RN-F FLEXIBLE CABLES
Screen/Shield UNSHIELDED

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.