DUNBAR | 1635F-1/2
TUBING, 2:1 SHRINK RATIO, FLEXIBLE, FLAME RETARDANT, POLYOLEFIN, 1/2 inch

MFR PART #  1635F-1/2
PART #  DUN-1635F-1/2-Y/G
Available in 50 Feet increments
Minimum 50 Feet
Call for Availability

Description

DUNBAR-1635F is a flexible, flame retardant, heat shrinkable polyolefin tube. It is designed for a wide range of applications including insulation for electric & electronic devices, wire strain relief, and protective covering for parts such as resistor s and capacitors.

Clearance price applied to on-hand inventory only. Available only while supplies last. Non-Cancelable/Non-Returnable

Features

  • Shrink ratio: 50% or more in the radial direction, 5% or less in the axial direction
  • In stock for immediate shipments (All Colors, and Yellow/Green stripe)
  • Continuous operating temperature: -55C (-67F) to 135C (275F)
  • Low Temperature Printable - Thrmal Transfer or Hot Stamp
  • Flammability: UL VW-1, CSA OFT, -F-MARK (except clear)
  • High resistance to abrasion, chemicals, and oils

Specifications:

Decimal .500 INCH
Dual NO
Heat Shrink YES IS SHRINK TUBING
MIL SPEC YES
Material/Type PO-POLYOLEFIN
Military Color Code YELLOW/GREEN
Military Spec MIL-M-23053/4
Size By Inch Fractions 1/2 INCH
Sleeving NO
Spiral Wrap NO
UL YES
WALL TYPE| Single Or Dual DUAL WALL
ZIPPER NO
UNSPSC Code 39121723

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.