PLATINUM TOOLS INC | 16506C
Crimping Tool, Ergo, RG-6/RG-6 Quad/8281/1694A/1695/1505/9259/9231 Cable, 9" Length, With Die Set, For BNC/TNC/F Type Connector, Clamshell Packaging

MFR PART #  16506C
PART #  860203
Minimum 1 EACH
Call for Availability

Description

The next generation of crimp tool technology designed around the user. Crimping is even easier and more comfortable. The "straight plate" lower jaw assembly eliminates critical structural stress points, common in most competitive tools - it will not br eak under heavy stress and will last for years to come. Higher performance, reliability and comfort, it’s all here, Comes with Die Set PN 17056C

Features

  • Crimps insulated terminals to 10 AWG and non-insulated terminals to 8 AWG
  • Variety of crimp dies available for CATV F, BNC, TNC, SMB, SMA and N series coaxial connectors
  • Accepts crimp die sets from most other popular tools. Your old crimping dies will work

Specifications:

RF Coax Type CRIMPER
Type RF/COAX
UNSPSC Code 43223300

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.