HELLERMANNTYTON | 166-90331
HelaGuard Non-Metallic IP66 Fitting, 45-Elbow, 1/2" NPT Thread, 0.38" Dia, Black

MFR PART #  166-90331
PART #  914272
Minimum 1 Pack
Call for Availability

Description

Helaguard Non Metallic 45 Degree Elbow Fittings provide fast fit installation, durability and extremly high pull off strength performance. Suitable for use on all types of corrugated conduits, both fine and course pitch material. Low-profile and lightw eight fittings for use in OEM, automation, and control panel applications. External NPT thread pattern suitable for knockouts. IP66 ingress protection rating for protection against water, dust and wind. Easy removal with small screwdriver. High resista nce to oils and solvents.

Features

  • One-piece construction for fast fit.
  • Snap on feature means no threading onto the conduit
  • All around teeth design delivers extremely high pull off strength.
  • Swept bore design facilitates cable installation and protects cables after installation.
  • Nylononstruction resists salts, oils, weak acids and solvents.
  • Quick snap design for tamper and vibration resistance, yet accessible and easy removal with screwdriver.
  • IP66 rating for protection against wind, dirt and water.

Specifications:

Color BLACK
Location INDOOR
Type ACCESSORY
UNSPSC Code 39121311

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.