HELLERMANNTYTON | 170-03004
Expandable Braided Sleeving, 1.25" Diameter, Black, 50.0 ft/Standard Reel

MFR PART #  170-03004
PART #  502986
Minimum 1 ROLL
Usually ships between 3 and 7 business days

Description

Standard PET (polyethylene terepthalate) is a general purpose and economical braided sleeving with good abrasion and cut resistant properties.

Applications

Flexible, lightweight and durable, PET’s construction easily expands over a variety of cable assembly shapes and sizes. PET performs well in abrasive type applications. Cut with a hot knife to avoid frayed ends.

Features

  • Weave construction adjusts to twisting and flexing without creating wrinkles or bends
  • Durable construction offers excellent abrasion and cut-through resistance as well as inertness to most chemicals and fungus
  • Expands to 150% of nominal diameter for fast, easy installation

Specifications:

Dual NO
Heat Shrink NO IS NOT SHRINK TUBING
MIL SPEC NO
Material/Type NYLON
Military Color Code BLACK
Sleeving YES
Spiral Wrap NO
UL YES
WALL TYPE| Single Or Dual SINGLE WALL
ZIPPER NO

Spec Sheet

Spec Sheet