HELLERMANNTYTON | 170-03112
Plenum Rated Expandable Braided Sleeving (Halar), 1.75" Dia, Black, 30 ft/reel

MFR PART #  170-03112
PART #  701973
Minimum 1 ROLL
Call for Availability

Description

Halar self-extinguishing sleeving is used where flammability, high temperature endurance and low outgassing are the primary concern. This sleeving is made from strands of high temperature, flame resistant Halar monofilaments that are able to resist a w ide range of corrosive chemicals and organic solvents. Its low flame spread and smoke generation properties make it the perfect option for use in technologically advanced applications, such as those in the automotive, aerospace and vital military marke ts.

Features

  • Resists gasoline and engine chemicals.
  • Exceeds requirements of FMVSS 302 as well as aviation industry requirements of FAR25.
  • Expands up to 150% for economical and expeditious installation.
  • Technically advanced monofilament material is rated as low smoe, flame resistant and can withstand exposure to Cobal 60 radiation.
  • Meets UL 2024 and NFPA 262 specifications meets requirements for use in plenum applications.

Specification Description

Color: Black
Material: Polyamide 6.6 (E/CTFE)
Operating Temperature: -103F to +302F (-75C to +150C)

Specifications:

Dual NO
Heat Shrink NO IS NOT SHRINK TUBING
MIL SPEC NO
Size By Inch Fractions 1 3/4 INCH
Sleeving YES
Spiral Wrap NO
UL YES
ZIPPER NO
UNSPSC Code 39131604

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.