ADTRAN INC | 1700571F1
12 Port Managed Layer 3 Lite Gigabit Ethernet Switch. Includes 10 -10/100/1000Base-T access ports (8 PoE-powered) and 2 - Standard SFP Gigabit Ethernet Ports supporting 802.3af (PoE) and 802.3at (PoE+). Rack or Wall Mount. Includes QoS and VLAN support.

MFR PART #  1700571F1
PART #  548095
Minimum 1 Each
Call for Availability

Description

The NetVanta 1531P is a managed, 12-port PoE, Layer 3 Lite, Gigabit Ethernet switch designed for fast, secure, cost-effective Local Area Network (LAN) switching. This scalable, full-featured business-class switch is ideal for small business environments for Voice over IP (VoIP) applications needing PoE to power up to 8 IP Phones, The ability to automatically configure IP phones using LLDP-MED, and the ability to separate voice traffic onto voice VLANs, helps ease the deployment of VoIP.

Features

  • Low-cost fully-managed 12-port multi-layer Gigabit Ethernet switch
  • 8 1-Gigabit Ethernet PoE ports
  • 2 1-Gigabit Copper Uplink ports
  • 2 1-Gigabit SFP Uplink ports
  • 802.3af (PoE), 802.3at (PoE+), and Legacy PoE
  • Non-blocking, up to 24 Gbps switching capacity
  • Line rate Layer 2 and Layer 3 Lite
  • DHCP network forensics
  • 802.1Q VLANs, Private VLANs, and VLAN assignment via 802.1x
  • Advanced Quality of Service (QoS) with support for 802.1p and DiffServ prioritization with four queues per egress port
  • Automate actions with Port Scheduler and TCL scripting
  • VOIP ready with LLDP/LLDP-MED and voice VLANs
  • Business-class security with RADIUS, TACACS+, 802.1x, and port security
  • Optimized for iSCSI SAN solutions
  • Wi-Fi access controller for up to 24 Netvanta 160/161 WAPs
  • Cable and SFP troubleshooting diagnostics
  • Industry de facto standard CLI

Specifications:

UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.