ADTRAN INC | 1700630E1
NetVanta 4430 modular IP access router, dual Gigabit Ethernet, dual NIM slots, single wide slot

MFR PART #  1700630E1
PART #  397210
Minimum 1 EACH
Call for Availability

Description

The NetVanta 4430 is an Modular Access Router designed for higher-bandwidth applications supporting up to eight T1s for Internet access, corporate Frame Relay, point-to-point connectivity, ADSL, VPN, and up to a 100Mbps Carrier Ethernet connection. The NetVanta 4430 includes a built-in firewall and three Ethernet LAN ports, and can support the optional IPSec Virtual Private Networking (VPN) and Voice Quality Monitoring as well.

Features

  • Three-slot, three-Ethernet IP access router for eight T1s of bandwidth or up to a 750Mbps carrier Ethernet connection
  • Dual auto-sensing Gigabit Ethernet interfaces for LAN segmentation
  • CompactFlash slot for auto-provisioning
  • RapidRoute technology for greater performance
  • Stateful inspection firewall for network security
  • Quality of Service (QoS) for delay-sensitive traffic like Voice over IP (VoIP)
  • Optional Voice Quality Monitoring (VQM) and Mean Opinion Score (MOS) prediction
  • Inherent URL filtering
  • VLAN Trunking (802.1Q) for routing between VLANs
  • Optional Virtual Private Network (VPN) for secure corporate connectivity across the Internet
  • Recognizable Command Line Interface (CLI) and intuitive Web-based Graphical User Interface (GUI)
  • Network Address Translation (NAT) conceals private IP addresses
  • Software upgrade for IPSec-based VPN
  • Feature-rich ADTRAN Operating System (AOS)
  • Industry-leading five-year North American warranty

Specifications:

Device Type CHASSIS
Expansion Modules/Slots 0
LAN Connectivity 1000BASET
Number of Lan Ports 1-2
Number of Wan Ports 1-2
Primary WAN Connectivity E1/T1
Type of Device ROUTER
UNSPSC Code 55101515

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.