HELLERMANNTYTON | 173-62000
Electromagnetic Protection Braided Sleeving, Flame Retardant, 20 mm Dia,PET;TNCU, TCBK, 164ft/Reel

MFR PART #  173-62000
PART #  702047
Minimum 1 ROLL
Call for Availability

Description

HellermannTyton’s patented Helagaine HEGEMIP braided sleeving offers electromagnetic protection on highly sensitive electronic applications. This material mix of braided sleeving is self-extinguishing, according to UL94 V0, and is particularly suitable for areas where fire protection is imperative.

Features

  • The patented material mix of the HEGMIPV0 braided sleeving offer electromagnetic protection and secure cable bundling.
  • The special combination of tin-plated copper and PBTV0 yarn offers optimal inside and outside abrasion resistance.
  • In restricted space areas, HEGMIPV0 is easy to apply without any threads and breaks in the metal.

Specification Description

Color: Tin-colored and Black

Material: Polyester (PBT);Tin-plated copper (TNCU)

Operating Temperature: -40F to +347F (-40C to +175C)

Specifications:

Dual NO
Heat Shrink NO IS NOT SHRINK TUBING
MIL SPEC NO
Sleeving YES
Spiral Wrap NO
UL YES
ZIPPER NO
UNSPSC Code 39131604

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.