DOOR KING | 1812-090
Telephone Entry and Access Control System, Hands Free, Surface Mount, 16 VAC, 10" Width x 5.25" Depth x 6.13" Height, 2 Relay, Stainless Steel Faceplate

MFR PART #  1812-090
PART #  774134
Minimum 1 EACH
Call for Availability

Features

  • IP Addressable Program from Your PC Via LAN/WAN or an Internet Connection or Via Built-In Modem
  • Access Plus Account Manager Programming Software Included
  • Add up to Six Card Readers, Keypads or RF Receivers (Rs-485)
  • Control Access Points from Your PC, chedule Lock and Unlock Times, Lock or Unlock an Access Point with the Click of Your Mouse
  • 10 Temporary Access Codes with Start and End Dates
  • Email Notification of Events of Your Choice, Internet Connection Required
  • Call Waiting
  • Call forwarding with me Zone Restrictions
  • Unique Double Ring
  • Built-In Clock/Calendar
  • Do Not Disturb Feature
  • Four "Hold Open" Time Zones
  • Answer Machine Bypass Feature
  • 50 5-Digit Entry Codes with Time Zone Restrictions on Some Codes
  • 10 Temporary Entry Codes with Start ad Dates
  • Camera Ready

Tech Info

UL 294, ETL

Specifications:

Type TENANT STATIONS
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.